missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ 2D SafeCode Tubes™
GREENER_CHOICE

Safe identification needed? Pre-coded Eppendorf™ Tubes provide a 2-level coding of the SafeCode system (datamatrix code and clear writing) to enable safe sample identification. Different volume classes enable safe sample ID in combination with digital sample tracking.

Brand:  Eppendorf™ 0030113462

87.30 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 17945002

  • 88.30 € / Pack of 200

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • ECC 200 error correction function enables safe code reading with up to 30% damaged codes
  • Temperature range: -86°C to +121°C
  • Manufactured from high-quality polypropylene for highest sample purity
  • Off-the-shelf availability for comfortable handling
  • Pyrogen-free (endotoxin-free), DNase-free, RNase-free, and DNA-free
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Colorless
Eppendorf SnapCap Tube
5 mL
Polypropylene
200 (2 Bags x 100 Tubes)
Cylindrical
2D SafeCode
Yes
Yes
PCR Ready
CryoTube
Autoclavable
Conical
External
200 Tubes/Pk.
Yes
Non-sterile
0.17 oz.
Snap Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ 2D SafeCode Tubes™ > Capacity: 5 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.