missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 2D SafeCode Tubes™

Safe identification needed? Pre-coded Eppendorf™ Tubes provide a 2-level coding of the SafeCode system (datamatrix code and clear writing) to enable safe sample identification. Different volume classes enable safe sample ID in combination with digital sample tracking.
Brand: Eppendorf™ 0030113403
118.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- ECC 200 error correction function enables safe code reading with up to 30% damaged codes
- Temperature range: -86°C to +121°C
- Manufactured from high-quality polypropylene for highest sample purity
- Off-the-shelf availability for comfortable handling
- Pyrogen-free (endotoxin-free), DNase-free, RNase-free, and DNA-free

Specifications
Colorless | |
Eppendorf Safe-Lock Tube | |
1.5 mL | |
Polypropylene | |
500 (5 Bags x 100 Tubes) | |
Cylindrical | |
-86°C to +121°C | |
2D SafeCode | |
Yes | |
Yes | |
PCR Ready |
CryoTube | |
Autoclavable | |
Conical | |
External | |
500 Tubes/Pk. | |
Yes | |
-122.8°F to +212°F | |
Non-sterile | |
0.05 oz. | |
Snap Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ 2D SafeCode Tubes™ > Capacity: 1.5 mL
Spot an opportunity for improvement?Share a Content Correction