missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Consecutive Numbers & Letters, For Indoor Use

Labels that can be permanent or repositionable.

49.87 € - 207.55 €

Specifications

Material Nylon Cloth (B-499)
Adhesive Type Permanent Acrylic
Thickness 0.166 mm
Color Black on Yellow
View More Specs

Products 2
Product Code Brand Dimensions (L x W) Price Quantity & Availability  
Product Code Brand Dimensions (L x W) Price Quantity & Availability  
15523340
View Documents
Brady™
034210
19 x 14 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15573340
View Documents
Brady™
034310
38 x 22 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Labels can be permanent or repositionable; once applied, numbers & letters are there to stay - unless you want to change them
  • Made of B-499 nylon cloth with pressure sensitive adhesive that sticks to any clean, dry surface
Specifications

Specifications

Nylon Cloth (B-499)
Permanent Acrylic
0.166 mm
Black on Yellow
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.