missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Constant Climate Chambers HPPeco with Advanced Peltier Technology

Product Code. 17138964 Shop All Memmert Products
Click to view available options
Capacity (Metric):
108 L
256 L
384 L
749 L
1060 L
1360 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17138964

Brand: Memmert™ HPP1400eco

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for Q1A ICH-compliant stability tests, durability tests in the fields of pharmaceuticals, food and cosmetics, as well as quality tests and humidity-controlled storage.

Efficient, homogenous and reliable - these three words describe the Memmert constant climate chamber HPPeco.

  • Model sizes: 110, 260, 410, 750, 1060, 1400, 2200
  • Temperature adjustment ranges: 0 to +70°C (size 110 to 1060), +15°C to +60°C (size 1400 and 2200)
  • Humidity adjustment ranges: 10 to 90% rh (size 110 to 1060), 10 to 80% rh (size 1400 and 2200)
  • 1 model variant: TwinDISPLAY (intuitive control)
  • AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
  • Advanced Peltier Technology: maximum energy efficiency compared to climate chambers with a compressor
  • Optional illumination unit (cold white light, warm white light)
  • 2 Pt100 sensors DIN Class A in 4-wire-circuit for mutual monitoring, taking over functions in case of an error
  • Humidity supply with distilled water from external tank by self-priming pump
  • Adjustable parameters: temperature (Celsius or Fahrenheit), relative humidity, program time, time zones
  • Absolutely homogenous distribution of temperature and humidity
  • Reliable and fail-safe, even after years of continuous operation
  • Always a good climate: refrigerant-free, smooth running, compact, low-maintenance

Thanks to the high-precision control, an absolutely homogenous and stable temperature and humidity distribution is guaranteed. The new micro-dosing pump humidifies delicately and quickly the interior of the climate chamber. The double doors as standard prevent contamination and drops of rises in temperature, at the same time you have an optimal view on the sensitive load through wide-area interior glass doors.

Specifications

Certifications/Compliance CE
Compressor No
Capacity (Metric) 1360 L
Chamber Material Stainless Steel (304/1.4301)
Lighting Optional Illumination Unit
Material Stainless Steel
Relative Humidity 10 to 90%
Temperature Range (Metric) Ambient -10° to 60°C
Type Climate Chamber
Display 2 high-definition TFT-color displays (TwinDISPLAY)
Humidity Source Humidity supply with distilled water from external tank by self-priming pump
Timer Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
Dimensions (D x W x H) Interior 750 x 1250 x 1450 mm
Dimensions (L x W x H) 1435 x 905 x 1913 mm
Shipping Weight (Metric) 639 kg
Weight (Metric) 450 kg
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.