missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ Theta™ Cleanroom Wipes
BIOPHARMAGREENER_CHOICE

Provide economical, absorbent wipes for general cleaning applications. Contec™ Amplitude™ Theta™ Cleanroom Wipes are made of lightweight spunlaced cellulose/polyester. They balance durability and sorbency.

Brand:  Contec™ AMTH0001

19.34 EUR valid until 2025-03-09
Use promo code "24130" to get your promotional price.


 View more versions of this product

Product Code. 11942445

  • 30.60 € / Pack of 300
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made of hydroentangled polyester/cellulose nonwoven
  • Economical, lightweight sorbent wipe
  • Excellent durability and sorbency
  • Double packed to preserve product integrity
  • General purpose wiping and polishing of surfaces
  • Designed for non-abrasive applications

Order Info

Basis weight, 51g/m2.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Cleanroom Wipe
23 cm
23 cm
Intrinsic: 5.1mL/g; Extrinsic: 249mL/m²
9 x 9 in. (22.86 x 22.86 cm)
Non-sterile
9 in.
9 in.
Hydroentangled Polyester Cellulose
51
Cleanroom
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.