missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Anticon 100™ Heavyweight Cleanroom Wipes

Shop All Contec Products


Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity:
2 Bags x 75 Wipes
Unit Size:
Pack of 1200
Beschreibung
- Manufactured from 100% continuous filament polyester double-knit interlock fabric
- Cleanroom laundered to minimize particles and fibers from cut edges
- 100% continuous filament polyester double-knit interlock
Compliance
Tested in accordance with IEST industry standards for consistent lot-to-lot cleanliness.
Spezifikation
Spezifikation
| Product Type | Heavyweight Cleanroom Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester |
| Certifications/Compliance | ISO Class 5 and 6 |
| Dimensions (L x W) | 9 x 9 in. (22.86 x 22.86 cm) |
| For Use With (Application) | Heavy duty wipes for general wiping applications in critical environments, for ISO Class 5 and 6 (Class 100 and 1000) applications |
| Packaging Quantity | 2 Bags x 75 Wipes |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur