missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Anticon™ Gold Sorb Cleanroom Wipes
Combine the performance of microfiber yarn with that of a polyester yarn for superior wiping and sorptive characteristics. Anticon™ Gold Sorb Cleanroom Wipes feature proprietary sealed edges that allow the use of the entire wipe surface without the worry of harming delicate surfaces.
421.00 € - 1287.25 €
Specifications
Product Type | Wipe |
---|---|
Material | Polyester |
Absorbancy | Intrinsic: 3.37 mL/g, Extrinsic: 500 mL/m² |
Autoclavable | Not Autoclavable |
Basis Weight | 148 gsm |
Product Code | Brand | Dimensions (L x W) | Sterility | Packaging Quantity | Grade | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Sterility | Packaging Quantity | Grade | Price | Quantity & Availability | ||
15789174
|
Contec™
492238-957 |
23 x 23 cm (9 x 9 in.) | Non-sterile | 150/Bag, 8 Bags/Cs. (Bulk) | C/D |
677.00 €
Pack of 1200 |
Estimated Shipment: 15-04-2025
Log in to see stock. |
||
16645504
|
Contec™
492238-958 |
30 x 30 cm (12 x 12 in.) | Non-sterile | 50/Bag (Flat Pack) | C/D |
421.00 €
Pack of 400 |
Estimated Shipment: 15-04-2025
Log in to see stock. |
||
30259549
|
Contec™
492238-960 |
30 x 30 cm (12 x 12 in.) | Sterile | 25/Bag, 40 Bags/Cs. | A/B |
1287.25 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15779174
|
Contec™
492238-956 |
23 x 23 cm (9 x 9 in.) | Non-sterile | 2 Bags x 75 Wipes (Stacked) | C/D |
851.00 €
Pack of 1200 |
Estimated Shipment: 25-02-2025
Log in to see stock. |
||
16486820
|
Contec™
492238-955 |
23 x 23 cm (9 x 9 in.) | Sterile | 75/Bag, 8 Bags/Cs. (Double Bagged) | A/B |
836.00 €
Pack of 1200 |
Estimated Shipment: 15-04-2025
Log in to see stock. |
||
Description
- Combine the performance of microfiber and polyester for superior wiping and sorptive characteristics
- No abrasive borders, which makes wipes particularly suitable for cleaning sensitive components such as optics
- Sealed edges reduce particle and fiber generation
- Unique microfiber provides superior residue and particle removal even when dry
- High sorptive capacity and fast adsorption rate for superior spill control
- Cleanroom laundered
- Tested in accordance with the IEST Recommend Practices for the Evaluation of Wiping Materials for Critical Environments
- 12 x 12 in. wipes available sterile
Specifications
Wipe | |
Intrinsic: 3.37 mL/g, Extrinsic: 500 mL/m² | |
148 gsm | |
Interlock knit | |
Sealed | |
1-ply |
Polyester | |
Not Autoclavable | |
White | |
Single-use | |
Ultra cleanliness and high sorbency |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title