missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Bucket Wringers and Frames
Use with Contec™ bucket systems and mops. Contec™ Bucket Wringers and Frames are available in three styles to match the selected Contec™ mop system.
1120.00 € - 1514.70 €
Specifications
Disposable | Reusable |
---|---|
For Use With (Application) | Ideal for cleanrooms and controlled environments |
Product Code | Brand | Product Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
15552691
|
Contec™
2756 |
Contec™ VertiKlean MAX™ or QuickTask™ Flat Mops, 5 gal. (20 L) or 6.5 gal. (25 L) Bucket |
1120.00 €
Each |
Estimated Shipment: 19-02-2025
Log in to see stock. |
|||||
11962415
|
Contec™
2710 |
Heavy Duty Downpress Mop Wringer | Contec™ Edgeless™ VertiKlean MAX™ or QuickTask™ Mops, 5 gal. (20 L) or 6.5 gal. (25 L) Bucket | N/A | |||||
Description
Use with Contec™ bucket systems and mops. Contec™ Bucket Wringers and Frames are available in three styles to match the selected Contec™ mop system.
Use with Contec™ bucket systems and mops. Contec™ Bucket Wringers and Frames are available in three styles to match the selected Contec™ mop system.- Choose from downpress, flat or curved styles
- Available in polypropylene or stainless steel
- Ideal for cleanrooms and controlled environments with small autoclaves or limited storage space
- Select wringer that complements mop
Specifications
Reusable | |
Ideal for cleanrooms and controlled environments |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title