missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ CONSTIX™ Cotton Swabs
Manufactured with the longest staple cotton fibers and a simple methyl-cellulose binder. CONSTIX™ Cotton Swabs provide very low levels of extractable residue, particles and fibers.
Brand: Contec™ SC-9
70.20 EUR valid until 2024-09-30
Use promo code "21675" to get your promotional price.
This item is not returnable.
View return policy
Description
- Tightest, smoothest and cleanest cotton swabs available
- Absorbent to most common solvents including isopropyl alcohol and acetone
- Use in critical applications including disk drive manufacturing and high-level optical
- Ideal for use with aqueous-based solutions
Specifications
0.09 in. | |
For use in some of the most critical applications, including disk drive manufacturing and high-level optical surfaces | |
2.3 mm | |
6 in. | |
Cotton | |
0.20 in. | |
0.6 in. | |
10 mm | |
5.1 mm | |
Not Autoclavable | |
Aqueous-based | |
Round |
5.9 in. | |
Swab | |
150 mm | |
152.4 mm | |
Sharp point double ended | |
5.1 mm | |
15.2 mm | |
0.2 in. | |
0.20 in. | |
Non-sterile | |
Wound Paper | |
Cotton |