missing translation for 'onlineSavingsMsg'
Learn More

Contec™ CONSTIX™ Cotton Swabs
BIOPHARMAGREENER_CHOICE

Manufactured with the longest staple cotton fibers and a simple methyl-cellulose binder. CONSTIX™ Cotton Swabs provide very low levels of extractable residue, particles and fibers.

Brand:  Contec™ SC-1

233.38 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 16635544

  • 331.00 € / Pack of 3750
Estimated Shipment: 28-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tightest, smoothest and cleanest cotton swabs available
  • Absorbent to most common solvents including isopropyl alcohol and acetone
  • Use in critical applications including disk drive manufacturing and high-level optical
  • Ideal for use with aqueous-based solutions
Specifications

Specifications

0.1 in.
For use in some of the most critical applications, including disk drive manufacturing and high-level optical surfaces
2.5 mm
76.2 mm
Pointed double ended
13 mm
0.5 in.
0.2 in.
Aqueous-based
Pointed
3.51 in.
Swab
3 in.
Cotton
0.51 in.
8 mm
5 mm
Non-sterile
Wound Paper
Cotton
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers