missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ EasySat™ Bucketless Floor Mop Heads
Eliminate the need for a bucket or wringer in cleanroom mopping. The EasySat™ Bucketless Floor Mop features laser-cut sealed-edge VertiKlean™ mop head material and is fully autoclavable. A push button flow control releases cleaning solution on demand.
459.00 €
Specifications
Color Code | White |
---|---|
Length (English) | 21.5 in. |
Sterility | Non-sterile |
Length (Metric) | 55 cm |
Autoclavable | Autoclavable |
Description
- Completely eliminates the need for bucket or wringer
- Designed specifically for cleanroom use
- Features lasercut sealed-edge VertiKlean™ mop head material, which is a lightweight polyester fabric laminated to clean ester foam for excellent abrasion resistance
- System includes a 1.5 L (52 oz.) translucent solution tank that can clean up to 5,000 square feet
- Tank weighs only 3.2 kg (7 lb.) when full
- Push button flow control releases cleaning solution on demand
- Angled mop heads clean hard-to-reach areas and can be attached and removed within seconds
- System and mop heads are fully autoclavable up to 121°C (250°F) for 30 minutes
- Mop heads come in regular and textured styles and are also available gamma irradiated
- Heads easily attaches to frame using traditional hook and loop fasteners
Compliance
AAMI ISO 11137
Specifications
White | |
Non-sterile | |
Autoclavable | |
4.75 in. | |
18.25 in. | |
AAMI ISO 11137 | |
Polyester |
21.5 in. | |
55 cm | |
12 cm | |
46 cm | |
Single-use | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title