missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Edgeless™ Mop System



Clean in controlled environments and cleanrooms. The Edgeless™ Mop System is constructed from a continuous tube of 100% polyester knitted fabric. The mop heads help eliminate contamination from breakage and deterioration of traditional string mops.
815.00 €
Specifications
Sterility | Non-sterile |
---|---|
Autoclavable | Autoclavable |
Disposable | Limited-use |
Material | Polyester |
Product Code | Brand | Description | Color | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Color | Quantity | Price | Quantity & Availability | |||
16675514
![]() ![]() |
Contec™
EL-MOP |
Cleanroom Laundered Mop Head | White | 1/Bag, 20 Bags/Cs. |
815.00 €
Pack of 20 |
Estimated Shipment: 02-05-2025
Log in to see stock. |
|||
Description
- Designed for wet mopping in controlled environments and cleanrooms
- Ideal for use in sterile environments
- Mop heads are constructed from a continuous tube of 100% polyester knitted fabric, looped to form strands that encapsulate liquids for maximum absorption
- Mop heads are free of any cellulosic contaminants
- Textured mop heads feature ribbed, twisted strands for 60% more sorbent capacity than standard Edgeless mops
- Textured knitted polyester tube mop heads help eliminate contamination from breakage and deterioration of traditional string mops
- Mop heads are laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom
Specifications
Non-sterile | |
Autoclavable | |
Limited-use | |
Polyester |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title