missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ QuickConnect™ Mop Head Frames
Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ Quick Connect™ handles. QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.
Brand: Contec™ 2651LF
130.00 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ Quick Connect™ handles. Contec™ QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.
- Offer maximum flexibility for cleaning in critical environments
- Interchangeable frames for Contec Mopping Systems
- Autoclavable
- Capped end and quick-connect feature for easy attachment
Specifications
Mop Head Frame | |
7.5 in. | |
19 cm | |
Reusable | |
Quickconnect Mop Frame | |
No |
White | |
Non-sterile | |
Autoclavable | |
Regular VertiKlean MAX Head Frame | |
Designed for Use in Pharmaceutical and Medical Device Manufacturing Facilities, or Other Similar Critical or Controlled Environments. | |
Stainless Steel |