missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ VertiKlean™ MAX™ Mop Heads
Clean walls, ceilings and other hard-to-reach surfaces with ease. VertiKlean™ MAX™ Mop Heads easily snap onto frames and last longer than traditional mops.
Brand: Contec™ VKMX0200
This item is not returnable.
View return policy
Description
- Features a single layer of hydrophilic polyurethane foam laminated to textured polyester microfiber fabric
- Backed by a semi-rigid thermoformed plate that easily snaps onto mop head frame
- Designed for applying disinfectants to both horizontal and vertical surfaces
- Mop heads are composed of a disposable absorbent sponge laminated to filament polyester knit fabric and backed with a thermoformed plate that easily snaps onto VertiKlean mop hardware
- Now available with ribbed microfiber for better contamination removal
- Pivoting mop head frame is ideal for cleaning walls, floors, and ceilings as well as hard-to-reach areas such as fume hoods, mini environments, and around light fixtures and heavy equipment
- Sterile mop heads are validated sterile per AAMI ISO11137 guidelines
- Autoclaving mop heads is not recommended due to thermoformed plate; however, all hardware is autoclavable
Order Info
Frames, handles and bucket wringer system sold separately.
Certifications
Validated sterile to a Sterility Assurance Level of 10-6 per AAMI ISO11137:2006 Guidelines. Certificate of sterility is available.

Specifications
32 x 11 x 2 cm | |
Non-sealed Edge | |
Not Autoclavable | |
Polyester, Foam |
Mop Head | |
Non-sterile | |
Single-use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Contec™ VertiKlean™ MAX™ Mop Heads > Description: Medium VertiKlean MAX Mop Head, Dimensions (L x W x H): 32 x 11 x 2 cm (12.8 x 4.3 x 0.7 in.), Sterile: No
Spot an opportunity for improvement?Share a Content Correction