Learn More
Contec™ VertiKlean™ Wall Washing Systems Sterile Mop Heads
Use with VertiKlean™ Wall Washing System which is designed for cleaning vertical surfaces. VertiKlean™ Wall Washing Systems Sterile Mop Heads and Covers are comprised of laminated polyester fabric and high sorbency polyester foam for excellent cleaning capacity and abrasion resistance. A textured option for applications that require improved particle removal is available.
718.00 € - 820.00 €
Specifications
Product Type | Mop Head |
---|---|
Sterility | Sterile |
Autoclavable | Autoclavable |
Disposable | Reusable |
For Use With (Application) | For applying disinfectants and wet cleaning ceilings and walls in controlled environments |
Product Code | Brand | Size | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | For Use With (Equipment) | Price | Quantity & Availability | ||||
15964970
|
Contec™
MVK-MOPIR |
Medium | 12 in. Medium Frame |
820.00 €
Each |
Estimated Shipment: 26-02-2025
Log in to see stock. |
||||
16615524
|
Contec™
LVK-MOPIR |
Large | 14 in. Large Frame |
718.00 €
Pack of 32 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
||||
Description
- Lightweight, polyester, disposable
- Ideal for applying disinfectants and wet cleaning vertical surfaces, ceilings, and walls in controlled environments; reaching awkward corners and ceilings with a complete range of motion
- Absorbent foam carries solvents and disinfectants to the surface; polyester fabric offers excellent abrasion resistance and helps distribute the liquid uniformly on the surface being cleaned
- Heads are laser cut to seal edges, further limiting potential contamination in the mopping process
- Textured surface option is ideal for applications requiring additional scrubbing performance
- Contain no cellulose; compatible with a wide range of chemicals, detergents, disinfectants, and cleaners
Order Info
Aluminum handle with mop frame available separately (Cat. No. 19-038-555).
Specifications
Mop Head | |
Autoclavable | |
For applying disinfectants and wet cleaning ceilings and walls in controlled environments |
Sterile | |
Reusable | |
Knitted Polyester, Polyester Foam |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.