missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ CONTEXT™ Cleanroom Paper and Notebooks
CONTEXT™ Cleanroom Documentation products have been developed to provide cleanrooms with paper and notebooks that reduce the risk of contamination. Available in 8.5 x 11 in., A4, and 11 x 17 in. sizes.
188.00 € - 281.00 €
Specifications
Material | Munising Bond Material from Synthetic Polyer-saturated Cellulose |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
For Use With (Application) | Recording notes and work instructions |
For Use With (Equipment) | Standard and high-speed laser printers; wet and dry copy systems |
Product Code | Brand | Description | Color | Dimensions (L x W) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Color | Dimensions (L x W) | Price | Quantity & Availability | |||
15693988
|
Contec™
CNTXA4B |
CONTEXT™ Unruled Paper | Blue | A4 (210 x 297 mm) |
244.00 €
Pack of 2500 |
Estimated Shipment: 01-04-2025
Log in to see stock. |
|||
15603998
|
Contec™
CNTXA4W |
CONTEXT™ Unruled Paper | White | A4 (210 x 297 mm) |
225.00 €
Pack of 2500 |
Estimated Shipment: 01-04-2025
Log in to see stock. |
|||
15683988
|
Contec™
CNBK8511W |
CONTEXT™ 50-Sheet Spiral College-Ruled Notebook, Plastic Cover | White | 14 x 28 cm (8.5 x 11 in.) |
188.00 €
Pack of 10 |
Estimated Shipment: 01-04-2025
Log in to see stock. |
|||
15673988
|
Contec™
CNBK5585W |
CONTEXT™ 50-Sheet Spiral College-Ruled Notebook, Plastic Cover | White | 14 x 22 cm (5.5 x 8.5 in.) |
281.00 €
Pack of 20 |
Estimated Shipment: 01-04-2025
Log in to see stock. |
|||
Description
CONTEXT™ paper uses Munising Bond material made from synthetic polymer-saturated cellulose that provides optimal smoothness and natural enhanced writeability.- High brightness, high opacity
- Ultra low particle generation
- Ultra low metallic ion content
- High tear and tensile strength
- Heat resistant
- Compatible with standard and high-speed laser printers
- Compatible with wet and dry copy systems
- Ideal for recording notes and instructions
Specifications
Munising Bond Material from Synthetic Polyer-saturated Cellulose | |
Single-use | |
Standard and high-speed laser printers; wet and dry copy systems | |
Non-sterile |
Autoclavable | |
Recording notes and work instructions | |
CONTEXT™ Cleanroom Documentation |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title