missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Continuous Operation Rocking and Rolling Action Roller Shakers
Roller shakers with six or ten rollers for a wider range of applications, especially in the medical and biological field. IKA™ Continuous Operation Rocking and Rolling Action Roller Shakers provide smooth rocking and rolling action at infinitely adjustable speeds.
Brand: IKA™ 0004011000
1495.50 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Used for mixing blood samples, solid and liquid suspensions and viscous samples
- Unit can be used with all conventional tubes and cylindrical bottles
- Easily removable attachments for quick cleaning in case of sample spills
- Timer: Countdown, adjustable from 1 sec to 99 hr. and 59 min.
- Counter: Display of shaking time
- Error Code Display
- Usable at 4 to 50°C in incubators
- Suitable for continuous operation
- Removable rolls enable shaking of larger tubes
- Easy operation with keypad
- Shaking diameter: 24.5mm (height)
- Speed range: 5 to 80rpm
Specifications
3° | |
100/240 V | |
24 W | |
50/60 Hz | |
350 mm | |
Roller 6 Digital | |
80% |
0 to 80 rpm | |
4°C to 50°C | |
DIN EN 60529 IP 21 | |
115 mm | |
4 kg | |
Used for mixing blood samples, solid and liquid suspensions and viscous samples | |
1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction