missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Contour™ Safety Glasses
Sturdy, protective, stylish, comfortable and lightweight, with 21 g of strength CONTOUR™ Safety Glasses are certified for perfect optical quality with anti-fog and anti-scratch properties.
15.05 € - 166.00 €
Specifications
Certifications/Compliance | European standard |
---|---|
Lens Tint | Clear |
Product Type | Safety Glasses |
No. per Pack | 1 Ea. |
Lens Material | Polycarbonate |
Product Code | Brand | LensType | UV Protection | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | LensType | UV Protection | Price | Quantity & Availability | |||||
11795677
|
Bollé Safety
CONTESP |
Yes |
15.05 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
15511956
|
Bollé Safety
CONTESP |
Yes |
166.00 €
Pack of 10 |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
11775677
|
Bollé Safety
CONTPSI |
Yes |
146.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
15501956
|
Bollé Safety
CONTPSI |
Yes |
147.00 €
Pack of 10 |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||||
Description
- Available with either clear polycarbonate lens with anti-fog and anti-scratch coating, or tinted ESP polycarbonate lens with anti-scratch coating
- ESP coating filters 61% blue light, 63% visible light and 100% UVB/UVA (sunlight UV).
- With TPE comfort nose bridge and temples
Specifications
European standard | |
Safety Glasses | |
Polycarbonate | |
Yes |
Clear | |
1 Ea. | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bollé Safety Contour™ Safety Glasses