missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ CETI 4.5kg Convex Refractometer
Highly versatile refractometer that allows measurements of a wide range of substances. Medline Scientific™ CETI 4.5kg Convex Refractometer is capable of reading both reflected and transmitted light.
Brand: Medline Scientific™ 8200.0000M
This item is not returnable.
View return policy
Description
- Wide range of measurable substances
- Light entry ports for both upper and lower prisms
- Supplied with a calibration set
- Glass test piece
- Alpha-Bromonaphtalene
- Screwdriver
- Supplied with dispersion tables, instruction manual, dust cover
Specifications
Convex Refractometer | |
1.3000 to 1.7200 | |
30x focusable telescope eyepiece, simultaneous scale reading, and border line setting | |
4.5 kg | |
380 mm | |
0°C to 200°C |
0 to 95 Brix | |
±0.1°C | |
1 Each | |
280 x 190 x 380 mm | |
280 mm |
8200.0000M
File size: 461.2 kB
MED001 REFRACTO D'ABBE CONVEX
File size: 166.3 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Medline Scientific™ CETI 4.5kg Convex Refractometer > Refractive Index: 1.3000 - 1.7200 and sugar 0 - 95% Brix
Spot an opportunity for improvement?Share a Content Correction