missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sanyo™ MIR-154 Cooled Incubator, 123 L, Stainless Steel
Temperature Range: -10°C to +60°C
Brand: Sanyo™ MIR-154PE
This item is not returnable.
View return policy
Description
- Wide temperature range
- Excellent temperature uniformity
- LCD controller panel
- Programmable
- Accurate temperature control
Specifications
QPS listed. RoHS compliant | |
Stainless Steel | |
EU | |
Refrigerated Incubator | |
MIR-154 | |
700 mm | |
555 mm | |
230 V |
123 L | |
3 | |
-10°C to +60°C | |
Foamed-in-place rigid polyurethane | |
± 0.5°C | |
1018 mm | |
78 kg | |
50 Hz |