Learn More
Ohaus™ Cooled Thermal Shaker
OHAUS™ Cooled Thermal Shaker designed for applications that require consistent and precise high-speed shaking with temperature control.
Brand: Ohaus™ 30391940
3756.20 EUR valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 13.40000kg
Description
- Microplate-ready without the need for any additional accessories
- Optional modular blocks can accommodate microtubes, centrifuge tubes, vials, or culture tubes
- Unit holds microplates or modular blocks with a 127mm tall interior capacity
- Ideal for analyses that require a stable, controlled temperature
- Heats to 65°C and cools to 10°C below ambient
- LED displays for temperature, speed and time
- Calibration mode for temperature
Specifications
3 mm | |
230 V, 50/60 Hz, 1 A | |
1 A | |
CE, TUV | |
45.50 cm | |
45.5 x 27.9 x 26.7 cm | |
26.7 cm | |
45.50 cm | |
ISICMBCDG | |
2 |
100 to 1200 rpm | |
Ambient -10° to 65°C | |
Microplates, Modular Blocks | |
17.90 in. | |
45.50 x 27.90 cm | |
10.50 in. | |
17.90 in. | |
27.90 cm | |
Digital Control | |
1 sec. to 160 hr. |