missing translation for 'onlineSavingsMsg'
Learn More

JULABO CORIO CD Refrigerated/Heating Circulators

Product Code. 17764169
Click to view available options
Refrigerant:
R290
R449A
Model:
CD-310F
CD-450F
Features:
Eco-friendly Natural Refrigerant
Synthetic Refrigerant
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17764169

Brand: JULABO 9012713.S1

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for all standard tasks and routine work in laboratories and industry.

  • Models for internal and external applications
  • Bright, white, easy to read display
  • Very quiet Easy pump change-over between internal and external circulation
  • External pump connections USB connection
  • Removable ventilation grid
  • Refrigeration unit without side vents
  • Class III (FL) according to DIN 12876-1

Specifications

Capacity (Metric) 3 to 4 L
Certifications/Compliance CE
Communications USB
Cooling Capacity 310 W
Flow Rate 15 L/min.
Pump Type Centrifugal
Temperature Range -30°C to +150°C
Type Circulator
Features Synthetic Refrigerant
Model CD-310F
Refrigerant R449A
Dimensions (L x W x H) 15.7 x 9.1 x 25.6 in.
Electrical Requirements 230 V / 50 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.