missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ CORIO CD-Series Heating Circulators with Insulated Stainless Steel Baths
CORIO CD-Series Heating Circulators with Insulated Stainless Steel Baths are designed for both internal and external applications with a working temperature of between +20°C and +150°C. An integrated cooling coil enables temperature control below or near ambient.
1985.00 € - 3145.00 €
Specifications
Description | Circulation Capacity Flow Rate: 15 L/min., Circulation Capacity Pressure: 0.35 bar |
---|---|
Flow Rate | 15 L/min. |
Temperature Range | 20°C to 150°C (Working) |
Type | Heating Circulation Bath |
For Use With (Application) | Internal and external applications at working temperatures from +20°C to +150°C |
Código de producto | Marca | Model | Capacity (Metric) | Dimensions (L x W x H) | Dimensions (LxWxH) Interior | Precio | Cantidad y disponibilidad | ||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Model | Capacity (Metric) | Dimensions (L x W x H) | Dimensions (LxWxH) Interior | Precio | Cantidad y disponibilidad | ||
15450582
|
Julabo™
9012504 |
CD-BC4 | 3 to 4.5 L | 41 x 23 x 42 cm | 15 x 13 x 15 cm (Usable Bath Opening) |
1985.00 €
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
||
15470582
|
Julabo™
9012512 |
CD-BC12 | 8.5 to 12 L | 49 x 33 x 47 cm | 15 x 22 x 20 cm (Usable Bath Opening) |
2745.00 €
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
||
15400592
|
Julabo™
9012526 |
CD-BC26 | 19 to 26 L | 62 x 39 x 48 cm | 35 x 26 x 20 cm (Usable Bath Opening) |
3145.00 €
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
||
Descripción
- Bright, White, Easy to Read Display
- Easy to Operate Front Controls
- Easy Switching Between Internal and External Circulation
- Low Liquid Level Early Warning System
- Tank Includes Bath Lid and Drain Tap
- Integrated Pump Connection (1 x M16)
- Integrated Timer
- PID1 and ACC Controls
- Very Quiet
Especificaciones
Circulation Capacity Flow Rate: 15 L/min., Circulation Capacity Pressure: 0.35 bar | |
20°C to 150°C (Working) | |
Internal and external applications at working temperatures from +20°C to +150°C | |
Bath Lid and Drain Tap | |
±0.03°C |
15 L/min. | |
Heating Circulation Bath | |
2 kW | |
0.35 bar |