missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cork Rings
Ring to support flasks
9.00 € - 31.20 €
Specifications
Product Type | Cork Ring |
---|---|
For Use With (Application) | Flask Support |
Quantity | 1 Each |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
12376447
|
Fisherbrand™
CR/19.5 |
160 mm | 195 mm |
31.20 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
12366447
|
Fisherbrand™
CR/15 |
120 mm | 150 mm |
21.00 €
Each |
In Stock
Log in to see stock. |
|||||
12346447
|
Fisherbrand™
CR/07.6 |
45 mm | 75 mm |
9.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
12386447
|
Fisherbrand™
CR/24 |
200 mm | 240 mm |
23.00 €
Each |
Estimated Shipment: 09-05-2025
Log in to see stock. |
|||||
12356447
|
Fisherbrand™
CR/11.2 |
85 mm | 115 mm |
14.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
Description
Ring to support flasks
Available in different diameters
Specifications
Cork Ring | |
Flask Support | |
1 Each |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Cork Rings