missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 15mL Centrifuge Cap
BIOPHARMAGREENER_CHOICE

The CentriStarTM Cap has a easy-on/easy-off flat top and offers advanced ergonomics with its wider knurls and roll-over edge design for easier gripping.

Brand:  Corning™ 431471

Product Code. 11333785

  • 65.88 € / Pack of 500
Estimated Shipment: 15-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The CentriStarTM Cap has a easy-on/easy-off flat top and offers advanced ergonomics with its wider knurls and roll-over edge design for easier gripping. This leak-proof design comes with a revolutionary plug feature that virtually eliminates all seepage when used under recommended conditions. Please check our Technical Information Listing for information on the physical and chemical properties of Corning plastic centrifuge tubes as well as important suggestions for safe use.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

22.6 mm
HDPE
100/Pk.
Sterile
Centrifuge Tube Cap
Orange
500/Cs.
15 mL Centrifuge Tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers