missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 1L and 3L Disposable Plastic Spinner Flasks
BIOPHARMAGREENER_CHOICE

Ready-to-use system comes with paddle and integrated magnet, eliminating the need for time-consuming assembly or cleaning and reassembly

Brand:  Corning™ 3580

 View more versions of this product

Product Code. 11309474

This item is not returnable. View return policy

Description

Description

  • The Corning disposable spinner flask system comes ready-to-use with a paddle and integrated magnet, reducing the need for time-consuming assembly, cleaning, or reassembly.
  • Molded from virgin polystyrene and sterile, each spinner flask system assures a clean sterile unit. No more concerns with detergent residues or contamination.
  • The paddle size and height are optimized for each vessel size. A unique integrated magnet provides smooth, even rotation at required speeds on slow-speed stirrers. Heat build-up in the vessel is reduced by means of a specially designed flange that raises the vessel off the stir-plate surface (125 mL and 500 mL flasks only).

 


Retrofit kits are available for converting older reusable spinner flasks to fit newer dual-bearing impellers.

 

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.26 gal.
HDPE
5.4 cm
Polystyrene
24.5 cm
1/Pk.
2
Single-use
Vented
Orange
3.9 cm
1 L
9.6 in.
6/Cs.
45°
GL 45
Sterile
137 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers