missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 96-Well Clear Polypropylene Corner Notch Microplates
Manufactured from solvent resistant polypropylene which provides compatibility with many common organic solvents. Corning™ 96-Well Clear Polypropylene Corner Notch Microplates are ideal for growing cells in stationary suspension or where reduced cell attachment is desired.
Brand: Corning™ 3879
178.38 EUR valid until 2024-12-31
Use promo code "21693" to get your promotional price.
Beschreibung
(This is the suggested replacement for 3790)
- Designed for growing cells in stationary suspension or other applications where reduced cell attachment is desired
- Round bottom wells with 330μL total volume
- Recommended working volumes of 75 to 200μL
- Solvent resistant polypropylene provides compatibility with many common organic solvents (e.g. DMSO, ethanol, methanol)
- Nonreversable lids with condensation rings to reduce contamination
- Sterilized by gamma radiation and certified nonpyrogenic
- Individual alphanumeric codes for well identification
- Individually wrapped
Spezifikation
Standard | |
8 x 12 | |
Clear | |
96 | |
Sterile | |
Round Bottom (U-well) | |
1/Pk. |
With Lid | |
Medium Binding | |
Polypropylene | |
75 to 200 μL | |
Non-treated | |
50/Cs. | |
50/Cs. |