Learn More
Corning™ Black Phenolic Threaded Screw Caps with PTFE Liners
Made from fabricated specially formulated resin to resist the effects of temperature and steam in autoclaving. Corning™ Black Phenolic Threaded Screw Caps with PTFE Liners provide a highly inert sealing face.
Brand: Corning™ 9998-15
231.57 EUR valid until 2024-10-31
Use promo code "21661" to get your promotional price.
Description
Made from fabricated specially formulated resin to resist the effects of temperature and steam in autoclaving. Corning™ Black Phenolic Threaded Screw Caps with PTFE Liners provide a highly inert sealing face.
This cap is fabricated of a resin specially formulated to resist the effects of temperature and steam in autoclaving. Caps are provided with a glued-in rubber liner over which is firmly bonded a PTFE interface which provides a highly inert sealing face.
Specifications
15-415 | |
Screw Cap | |
Phenolic | |
16 mm | |
288/Cs. |
PTFE | |
Autoclavable | |
Black | |
288/Pk. | |
PTFE, Rubber |