missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Black Phenolic Threaded Screw Caps with PTFE Liners
GREENER_CHOICE

Product Code. 11333865
Click to view available options
Closure Size:
13-415
15-415
18-415
24-400
Height (Metric):
12.5 mm
13.5 mm
16 mm
17.5 mm
Unit Size:
Pack of 12
Pack of 192
Pack of 288
This item is not returnable. View return policy

Product Code. 11333865

Brand: Corning™ 999818

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made from fabricated specially formulated resin to resist the effects of temperature and steam in autoclaving. Corning™ Black Phenolic Threaded Screw Caps with PTFE Liners provide a highly inert sealing face.

This cap is fabricated of a resin specially formulated to resist the effects of temperature and steam in autoclaving. Caps are provided with a glued-in rubber liner over which is firmly bonded a PTFE interface which provides a highly inert sealing face.

TRUSTED_SUSTAINABILITY

Specifications

Closure Size 18-415
Liner Material PTFE
Product Type Screw Cap
Autoclavable Autoclavable
Material Phenolic
Color Black
Height (Metric) 17.5 mm
No. per Pack 192/Pk.
No. per Case 192/Cs.
Tip Material PTFE, Rubber
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.