missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Cell Culture Treated Flasks



Manufactured from optically clear virgin polystyrene for optimum visibility and distortion-free microscopic viewing. Corning™ Cell Culture Treated Flasks are available in a variety of sizes, designs and cap styles to meet laboratory diagnostic needs.
Brand: Corning™ 431081
This item is not returnable.
View return policy
Description
- Stackable, polystyrene
- Cell culture surface treatment promotes cell attachment and growth
- Tested for sterility, toxicity, cell attachment, and growth promotion
- Optically clear surfaces provide distortion-free microscope viewing
- Printed lot number for product traceability
- Sterile and nonpyrogenic
Cap Types
- Phenolic-style screw caps for cultures requiring gas exchange
- Plug seal caps for airtight cultures
- Vent caps to minimize cell culture contamination with gas exchange
- Antitip skirt
- Molded graduations
- Frosted marking areas on both sides
- Support bar across the top
- Redesigned neck on 75cm2 flask features redesigned neck to aid media pouring, 1.4 in. (3.6cm) height for lower stacking height; vent cap has Costar™-style concentric circle

Specifications
33.8 oz. | |
HDPE | |
Polystyrene | |
Lot numbers for ease in traceability | |
Rectangular | |
Yes | |
Plug Seal |
Orange | |
1000 mL | |
For optimal cell attachment | |
Angled | |
Tissue Culture Treated | |
Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction