missing translation for 'onlineSavingsMsg'
Learn More

Corning™ CellBIND™ Surface Cell Culture Flasks
BIOPHARMAGREENER_CHOICE

Increases suface wettability for more even and consistent cell attachment. Corning™ CellBIND™ Surface Cell Culture are available in a variety of sizes, designs and cap styles to meet all laboratory needs.

Brand:  Corning™ 3291

379.05 EUR valid until 2025-03-31
Use promo code "24073" to get your promotional price.


 View more versions of this product

Product Code. 10787994

  • 399.00 € / Pack of 50
Estimated Shipment: 31-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 25 to 225 cm2 available growth area
  • Manufactured from optically clear virgin polystyrene
  • Treated with a Corning™ CellBIND™ surface treatment for enhanced cell attachment
  • Printed with lot numbers for ease in traceability
  • 100% integrity tested
  • Sterilized by gamma irradiation
  • Nonpyrogenic
TRUSTED_SUSTAINABILITY
Specifications

Specifications

No
Orange
210 mL
For optimal cell attachment
Canted
Rectangular
Yes
Vented
13 to 45 mL
7.1 oz.
HDPE
Polystyrene
Lot numbers for ease in traceability
50/cs.
Corning Cellbind
Sterile
150 cm2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.