missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Class B Reusable Polypropylene Volumetric Flasks with Tapered PP Stopper

Supplied with tapered polypropylene stopper with an individually calibrated graduation line

Brand:  Corning™ 5641P-100

 View more versions of this product

Product Code. 11317881

  • 169.30 € / Pack of 6
Estimated Shipment: 18-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Supplied with tapered polypropylene stopper with an individually calibrated graduation line

Translucent flask is supplied with tapered polypropylene stopper with an individually calibrated ­graduation line. The product is manufactured to Class B tolerances as defined by ISO 1042. Exposure to temperatures above 60°C may affect accuracy. Recommended routine cleaning up to 60°C will ­preserve graduations. Height dimension is for flask only, without stopper.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

3.38 oz.
Translucent
2.5 in.
Polypropylene
17 cm
6/Cs.
14/23
60°C
Autoclavable
Flat
Polypropylene
Individually calibrated graduation line
100 mL
6.6 in.
Imprinted lot number and certificate
1/Pk.
140°F
0.2 mL
Reusable
64 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Class B Reusable Polypropylene Volumetric Flasks with Tapered PP Stopper > 100 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.