missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Closed System Solutions Centrifuge Tubes
Premium quality conical centrifuge tubes manufactured from high-quality, ultra-clear resins
Brand: Corning™ 11705
208.05 EUR valid until 2024-11-29
Use promo code "21683" to get your promotional price.
This item is not returnable.
View return policy
Description
Corning™ polypropylene (PP) Sterile Closed System centrifuge tubes arrive individually double bagged and pre-assembled. The caps have two ports: one port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a male Luer. Dip tubes, where available, reach all the way to the bottom of the flask for easy aseptic transfer during your liquid handling process.These centrifuge tubes are ideal for applications requiring large volume centrifugation. Please check our Technical Information Listing for information on the physical and chemical properties of Corning plastic centrifuge tubes as well as important suggestions for safe use.
Specifications
0.013 gal. | |
Polypropylene | |
Max RCF: 3000x G; Top style: Threaded | |
35 mm | |
0.63 cm | |
Polypropylene | |
2.5 mL | |
4.5 in. | |
Wide | |
1/Pk. | |
Yes | |
Sterile | |
CentriStar | |
35.2 mm |
Orange | |
Clear | |
1.14 in. | |
0.3 cm | |
50 mL | |
5 to 50 mL | |
Dip tube mLL and 0.2μm filter | |
11.4 cm | |
2/Cs. | |
Single-use | |
Wide | |
Conical, Self-standing | |
29 mm |