missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Coliform Sample Container
Automatically dechlorinates sample
76.71 € - 84.51 €
Specifications
Certifications/Compliance | EPA |
---|---|
Closure Color | Natural |
Closure Material | Polypropylene |
Closure Type | Snap Cap |
Volume (Metric) | 120 mL |
Includes: Labels (09-730-91 only)
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
10258673
|
Corning™
1705-100 |
Without sodium thiosulfate tablet |
76.71 €
Pack of 100 |
Estimated Shipment: 28-08-2025
Log in to see stock. |
||||||
10126483
|
Corning™
1700-100 |
With sodium thiosulfate tablet and ID labels |
84.51 €
Pack of 100 |
Estimated Shipment: 28-08-2025
Log in to see stock. |
||||||
Description
These Corning™ containers are used to test nonchlorinated drinking water.- Manufactured from pure, recyclable polypropylene.
- Capacity: 120 mL total capacity.
- Capacity at line: 100 mL ± 2.5 mL (2.5%).
- The one-piece container has attached lid to reduce chance of contamination.
- Locking arrow assures sterility has not been compromised.
- Leak tight when sealed properly. An added benefit is the tie-down which protects against accidental opening.
- Sterile-by-process
Order Info
Also available without the sodium thiosulfate tablet for samples that do not require dechlorination.
Compliance
Fill line meets U.S. EPA tolerance requirements
Specifications
EPA | |
Polypropylene | |
120 mL | |
Test for the presence of coliform bacteria, microbiologic contaminants in drinking water | |
Wide Mouth | |
4 oz. | |
9.6 cm | |
4.64 cm |
Natural | |
Snap Cap | |
Single-use | |
Yes | |
Sterile | |
3.77 in. | |
1.82 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Coliform Sample Container