Learn More
Corning™ Plastic Erlenmeyer Flask Disposable Aseptic Transfer Caps



Allows you to fill or empty the Corning 5L Erlenmeyer flask in a closed environment. Fluid is moved by positive or negative pressure via a vacuum pump to fill (apply a vacuum) or empty (pressurize) the cell culture vessel.
Brand: Corning™ 11500
Description
Aseptic Transfer Caps fit both Polycarbonate (PC) and Polyethylene terephthalate glycol-modified (PETG) Erlenmeyer Flasks. The caps are threaded and made of high-density polyethylene (HDPE).
The transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock or a Male Polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.
- Sizes range from 1 L to 5L
- MLL or MPC tubing connector types
- Individually packaged
- Double-bagged
- Sterility Assurance Level (SAL) of 10−6

Specifications
Orange | |
Orange | |
For 5L Plastic Erlenmeyer flask | |
1/Pk. | |
Sterile | |
100 mm |
Polypropylene | |
Polypropylene | |
4/Cs. | |
Single-use | |
Screw | |
100 mm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.