missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Polycarbonate Erlenmeyer Flasks
Manufactured from optically clear polycarbonate for optimum visibility and durability. Corning™ Disposable Polycarbonate Erlenmeyer Flasks are ideal for shaker cultures applications.
Brand: Corning™ 431143
This item is not returnable.
View return policy
Description
- Made from optically clear polycarbonate
- Ideal for shaker culture applications
- Vent caps available for applications requiring sterile gas exchange
- Sterilized by gamma radiation and certified nonpyrogenic
- RNase- and DNase-free
Specifications
4.22 oz. | |
Polypropylene | |
2.6 cm | |
Polycarbonate | |
25 mL | |
50/Cs. | |
Single-use | |
Sterile |
Orange | |
Top style: Threaded | |
125 mL | |
For shaker culture applications | |
Wide Mouth | |
1/Pk. | |
Wide | |
Screw Cap, Vented |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.
Spot an opportunity for improvement?Share a Content Correction