missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Disposable Tubing Set
BIOPHARMAGREENER_CHOICE

For use with glass bottles

194.00 € - 811.00 €

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.375 in.
Diameter (Metric) Inner 0.952 cm
Material ADCF
Diameter (English) Outer 0.5 in.
View More Specs

Products 2
Product Code Brand Product Type Price Quantity & Availability  
Product Code Brand Product Type Price Quantity & Availability  
11317681
View Documents
Corning™
10042
Tubing Set without vent
194.00 €
Pack of 2
Estimated Shipment: 05-09-2025
to see stock.
Add to basket
 
11327681
BIOPHARMAGREENER_CHOICE
View Documents
Corning™
10043
Tubing Set with 0.2μ PTFE filter vent
811.00 €
Pack of 2
Estimated Shipment: 05-09-2025
to see stock.
Add to basket
 
Description

Description

 

  • 48mm threaded Easy Grip Cap
  • Chemically resistant, heat sealable flexible tubing
  • Accommodates both 2L and 4L bottles
  • Male MPC connector with cap
  • PureFit™ tube clamp system
  • Autoclavable
  • 0.2 μm PTFE filter vent

*ADCF - Animal Derived Component Free **MPC - Medical grade Polycarbonate

Specifications

Specifications

Autoclavable
0.952 cm
0.5 in.
Sterile
0.375 in.
ADCF
1.27 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Disposable Tubing Set

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.