missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Easy Grip Polystyrene Storage Bottles with Dip Tube
Click to view available options
Capacity (Metric):
150 mL
250 mL
500 mL
1 L
Includes:
Male Luer Lock Tubing Connection
Male MPC Tubing Connection
Description
Corning polystyrene Storage Bottles are now available as closed system solutions. They are sterile and arrive individually double-bagged and preassembled. The preassembled transfer caps have two ports. One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a Male Luer Lock. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.
- Made from optically clear polystyrene
- Sterilized to SAL 10−6
Specifications
Specifications
Capacity (Metric) | 500 mL |
Capacity (English) | 16.9 oz. |
Diameter (English) | 1.7 in. |
For Use With (Application) | Easy grip |
Includes | Male MPC Tubing Connection |
Material | Polystyrene |
No. per Case | 4/Cs. |
No. per Pack | 1/Pk. |
Sterility | Sterile |
Closure Color | Orange |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction