missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Expanded Surface Polystyrene Roller Bottle with Easy Grip Cap



Features a ribbed design that doubles the growth area without increasing bottle size. Corning™ Expanded Surface Roller Bottles one-piece seamless polystyrene construction prevents warping or bowing during use.
496.00 € - 796.00 €
Specifications
Diameter (English) | 4.6 in. |
---|---|
Diameter (English) Outer Neck | 1.77 in. |
Diameter (Metric) Outer Neck | 45 mm |
Material | Polystyrene |
Sterility | Sterile |
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
10469901
![]() ![]() |
Corning™
430852 |
2/bag |
796.00 €
Pack of 40 |
Estimated Shipment: 05-08-2025
Log in to see stock. |
|||||
11343765
![]() ![]() |
Corning™
430853 |
6/bag |
796.00 €
Pack of 40 |
Estimated Shipment: 05-08-2025
Log in to see stock. |
|||||
10440672
![]() ![]() |
Corning™
431135 |
20/bag |
496.00 €
Pack of 20 |
In Stock
Log in to see stock. |
|||||
Description
Treated for optimal cell attachment
- One piece seamless construction
- All bottles have printed lot numbers to aid in product traceability
- Sterile
- Nonpyrogenic
- Ribbed design provides twice the surface area with the same exterior dimensions
Order Info
Packaged 2 bottles per bag, 5 bottles per bag or 20 bottles per tray
Certifications
Certified nonpyrogenic
Specifications
4.6 in. | |
45 mm | |
Sterile | |
Orange | |
No | |
271 mm | |
HDPE | |
117 mm |
1.77 in. | |
Polystyrene | |
1700 cm2 | |
TC-Treated | |
Wide | |
10.66 in. | |
48 mm | |
Easy Grip |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title