missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Polypropylene Cryogenic Vials
Manufactured from polypropylene for stability in extreme temperature conditions. Corning™ Externally Threaded Cryogenic Vials provide a safe and secure vessel for ultra-low temperature storage of valuable cell cultures and biological samples.
357.00 € - 455.55 €
Specifications
Closure Color | Orange |
---|---|
Color | Natural |
Diameter (Metric) Outer | 12.7 mm |
Material | Polypropylene |
Sterility | Sterile |
Product Code | Brand | Height (Metric) | Volume (Metric) | Base Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Volume (Metric) | Base Style | Price | Quantity & Availability | |||
10514221
|
Corning™
430661 |
47.6 mm | 2 mL | Round |
357.00 €
Pack of 500 |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||
10340412
|
Corning™
430659 |
48.7 mm | 2 mL | Round, Self-standing |
357.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
10504591
|
Corning™
430658 |
41.5 mm | 1.2 mL | Conical, Self-standing |
357.00 €
Pack of 500 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||
10766292
|
Corning™
430663 |
92.1 mm | 5 mL | Round, Self-standing |
455.55 €
Pack of 500 |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||
10388611
|
Corning™
430662 |
76.5 mm | 4 mL | Round, Self-standing |
439.34 €
Pack of 500 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||
Description
- Manufactured from polypropylene to withstand temperatures down to -196°C
- Black graduations with large marking spot
- Vials have a silicone washer for a secure seal
- Vials may be color coded with inserts
- 4 mL self-standing vials are available in five cap colors
- Self-standing vials have a special base design allowing them to be locked into cryogenic rack and tray (Cat. No. 431131) for single-handed manipulation
- Free foam rack with each case
- RNase-/DNase-free
- Sterile
- Nonpyrogenic
Specifications
Orange | |
12.7 mm | |
Sterile | |
Silicone washer for tight seal, 50-position polyfoam rack with each case for easy carrying | |
50 | |
External | |
Yes | |
Nonpyrogenic, RNase/DNase-free |
Natural | |
Polypropylene | |
Yes | |
500 | |
-196°C | |
Yes | |
Polypropylene | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title