missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Flexible Packaging Systems: EVA Collection Bags
Alle ansehen Corning Produkte
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
1 L
2 L
5 L
10 L
20 L
Port Detail:
M/F luers; 2 slide clamps; barb
MPC M plug/connector, barb, F luer
MPC connector; M/F luers
Male MPC connector; M/F luers
missing translation for 'unitSize'
Each
Beschreibung
Corning collection bags are available in 2D hanging configurations with multiple bag volumes and connector configurations.
Bestellinformation
The full line of bag types include: collection containers (bottom port and face port designs); tank liners (2D and 3D); cryopreservation bags; cell expansion bags; bags for HYPERStack™ vessels; and rocker cell culture bags. Collection bags, collection containers and media totes are sold individually on a per each basis.
Spezifikation
Spezifikation
| Capacity (Metric) | 5 L |
| Material | EVA |
| Sterility | Sterile, Irradiated |
| No. per Case | 1/Ea. |
| No. per Pack | 1/Pk. |
| Port Detail | Male MPC connector; M/F luers |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur