missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Gel-Loading Pipet Tips, Flat tip, 0.4mm

Corning-Gel-Loading Pipet Tips-Designed with capillary end to allow easy access into vertical and horizontal electrophoresis gels.

Brand:  Corning™ 4854

159.56 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.


Product Code. 10421013

  • 172.15 € / Pack of 400
Currently Unavailable: We have no information when this product will be available
View alternative products
Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Corning gel-loading pipet tips feature a capillary end that allows easy access into vertical and horizontal electrophoresis gels.
  • Total capacity of 200 μL.
  • Tips are 83 mm in length.
  • RNase-/DNase-free.
  • Nonpyrogenic.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1 to 200 μL
Natural
8.3 cm
DNase, RNase Free
Gel Loading
Polypropylene
Non-sterile
3.26 in.
0.4 mm
Capillary end allows easy access into vertical and horizontal electrophoresis gels, ultra micropipettors
Rack
Flat
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.