missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Lambda Plus 8 and 12-Channel Pipettors
GREENER_CHOICE

Designed for universal fit with all common brands of pipet tips

Brand:  Corning™ 4080

500.69 EUR valid until 2024-11-29
Use promo code "21683" to get your promotional price.


 View more versions of this product

Product Code. 11333625

  • 574.95 € / Each
Estimated Shipment: 16-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Engineered to provide the highest levels of accuracy, reproducibility, and comfort

Available in single-, eight-and twelve-channel configurations, all Lambda Plus pipettors feature smooth plunger movement and extremely low pipetting forces. Volume can be set by turning either the thumb wheel or the plunger button, and a locking mechanism prevents accidental change. The Lambda Plus pipettors have been designed to maintain their calibration, even after repeated use and autoclaving. A key is included with each pipettor for easy in-house calibration.

Features

  • Factory calibrated to strict ISO 8655 standards-3-year warranty
  • Fully autoclavable and UV resistant
  • Designed for universal fit with all common brands of pipet tips
  • Adjustable tip ejector

Order Info

Accessory stand and rack available separately (Cat. Nos. 07-201-790 and -789).

Services

3-Year

TRUSTED_SUSTAINABILITY
Specifications

Specifications

±8 to ±2%
Autoclavable
8
Non-sterile
1 to 10 μL
3 Years
CE
Universal Pipette Tip
Lambda™ Plus
Pipette
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers