Learn More
Corning™ Lambda Plus 8 and 12-Channel Pipettors

Designed for universal fit with all common brands of pipet tips
Brand: Corning™ 4082
546.20 EUR valid until 2025-03-14
Use promo code "24150" to get your promotional price.
Description
Engineered to provide the highest levels of accuracy, reproducibility, and comfort
Available in single-, eight-and twelve-channel configurations, all Lambda Plus pipettors feature smooth plunger movement and extremely low pipetting forces. Volume can be set by turning either the thumb wheel or the plunger button, and a locking mechanism prevents accidental change. The Lambda Plus pipettors have been designed to maintain their calibration, even after repeated use and autoclaving. A key is included with each pipettor for easy in-house calibration.
Features
- Factory calibrated to strict ISO 8655 standards-3-year warranty
- Fully autoclavable and UV resistant
- Designed for universal fit with all common brands of pipet tips
- Adjustable tip ejector
Order Info
Accessory stand and rack available separately (Cat. Nos. 07-201-790 and -789).
Services
3-Year

Specifications
±3 to ±1% | |
Autoclavable | |
8 | |
Non-sterile | |
20 to 200 μL | |
3 Years |
CE | |
Universal Pipette Tip | |
Lambda Plus | |
Pipette | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.