missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Low Profile Cell Culture Flask
Unique design reduces stacking height
Brand: Corning™ 3073
This item is not returnable.
View return policy
Description
- 100cm2 available growth area
- Rectangular with canted neck, corner cap for easy pouring and improved access to flask for pipetting or scraping
- Manufactured from optically clear virgin polystyrene
- Available with patented Corning CellBIND™ surface treatment for enhanced cell attachment or tissue culture treatment
- Vented cap contains 0.2μm nonwettable membrane sealed to the cap, providing consistent, sterile gas exchange while minimizing risk of contamination
- Graduated
- 100% integrity tested
- Sterilized by gamma radiation and certified nonpyrogenic
Specifications
1.01 oz. | |
HDPE | |
Polyethylene | |
Canted | |
Corning Cellbind | |
Sterile | |
100 cm2 |
Orange | |
30 mL | |
For optimal cell attachment and growth | |
Rectangular | |
Yes | |
Vent | |
30 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Low Profile Cell Culture Flask > Growth Area: 100cm2; CellBIND Surface treated; 30mL
Spot an opportunity for improvement?Share a Content Correction