missing translation for 'onlineSavingsMsg'
Learn More
Corning™ LSE™ Digital Dry Bath Accessory, Single Blocks Product Code.: 11373815
Add to basket

Corning™ LSE™ Digital Dry Bath Accessory, Single Blocks

Product Code. 11373815 Shop All Corning Products
24, 2 mL
Click to view available options
No. of Places:
5
6
12
20
24
Tube Size:
0.5 mL
10 mm
12 mm
13 mm
1.5 mL
16 mm
2 mL
25 mm
15 mL
50 mL
This item is not returnable. View return policy

Product Code. 11373815

Brand: Corning™ 480117

Add to basket
Add to basket
This item is not returnable. View return policy

Choice of configurations for use with LSE Digital Dry Bath Heater

The single and dual block configurations are used in the Corning LSE Digital Dry Bath Heaters.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2 mL
For Use With (Equipment) LSE Dry Bath Heater
Material Stainless Steel
No. of Places 24
Type Block
Tube Size 2 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ LSE™ Digital Dry Bath Accessory, Single Blocks >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.