missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ LSE™ Digital Dry Bath Accessory, Single Blocks
Click to view available options
No. of Places:
5
6
12
20
24
Tube Size:
0.5 mL
10 mm
12 mm
13 mm
1.5 mL
16 mm
2 mL
25 mm
15 mL
50 mL
Description
The single and dual block configurations are used in the Corning LSE Digital Dry Bath Heaters.
Specifications
Specifications
Capacity (Metric) | 1.5 mL |
For Use With (Equipment) | LSE Dry Bath Heater |
Material | Stainless Steel |
No. of Places | 24 |
Type | Block |
Tube Size | 1.5 mL |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'