missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Digital Dry Bath Accessory, Single Blocks

Product Code. 11921901
Click to view available options
No. of Places:
5
6
12
20
24
Tube Size:
0.5 mL
10 mm
12 mm
13 mm
1.5 mL
16 mm
2 mL
25 mm
15 mL
50 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Choice of configurations for use with LSE Digital Dry Bath Heater

The single and dual block configurations are used in the Corning LSE Digital Dry Bath Heaters.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
For Use With (Equipment) LSE Dry Bath Heater
Material Stainless Steel
No. of Places 5
Type Block
Tube Size 50 mL
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'