missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PC-410D Stirrer with Digital Display
GREENER_CHOICE

The Corning™ PC-410D stirrer with exclusive closed-loop stirring control monitors and regulates the stirring speed from 60-1150 rpm for aqueous, viscous or semi-solid solutions.

Brand:  Corning™ 6796-410D

530.38 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 10746065

  • 579.07 € / Each
Estimated Shipment: 07-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Corning digital hot plates, stirrers, and stirring hot plates are made with the same durability and quality Corning has been putting into Pyroceram™ top products since 1964. All models include a Pyroceram top and a two-year warranty.

  • Twin display stirring hot plate shows both temperature and stirring speed on separate digital displays to ensure accuracy. Accuracy within ±2°C and stirring speeds at ±5% of the speed setting you choose
  • Digital displays indicate when set temperature and stirring speeds are reached
  • Safety indicators – power button and hot top indicators warn if unit is plugged in or is too hot to touch
  • Angled front panel and large knobs minimize damage from spills
  • PC-400D/410D/420D top plate size: 5 x 7 in. (12.7 x 17.8 cm)
  • PC-600D/610D/620D top plate size: 10 x 10 in. (25.4 x 25.4 cm)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

60 rpm
230 V
11 x 4.25 x 7.25 in. (27.94 x 10.79 x 19.68 cm)
19.68 cm
27.94 cm
4.25 in.
73 A
PC-410D Stirrer
1
0.4 w
7.25 in.
11 in.
12.7 x 17.8 cm
10.79 cm
50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers