missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PET Storage Bottles, Octagonal, Sterile
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
Graduations:
10, 20, 30 mL
25 to 125 mL
50 to 1000 mL
50 to 250 mL
50 to 500 mL
Height (Metric):
61 mm
81 mm
115 mm
142 mm
180 mm
220 mm
Description
Polyethylene terephthalate (PET) bottles are ideal for storage and sampling of media, biologicals, and other aqueous solutions. The PET resin makes the bottle lightweight, break resistant and as transparent as glass.
Features:
- Packaged in two convenient, shrink-wrapped trays within an outer bag to assure cleanliness
- Break-resistant bottles are an ergonomic and easy to handle alternative to glass
- Bottles are sterilized to 10−6 SAL and certified nonpyrogenic.
- Leakproof, tamper-evident 18mm HDPE screw cap
- Molded graduations for accurate measurements
- USP class VI compliant bottles are validated noncytoxic and nonhemolytic
Specifications
Specifications
Capacity | 1.01 oz., 30 mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1.01 oz. |
Color | Natural |
Diameter (Metric) Inner Neck | 18 mm |
For Use With (Application) | For storage and sampling of media, biologicals and other aqueous solution |
Material | PET |
No. per Case | 120/Cs. |
No. per Pack | 24/Pk. |
Sterility | Sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'